Zoro Homepage

Black 15 Ultraslim Usb 88 Mechanical Ke

  • Mfr # G84-5400LUMEU-2

  • Zoro # G9788688


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Black
Width
14.72 in
Cable Length
8.20 ft
Features
Environmentally Friendly; Programmable Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G84-5400LUMEU-2
Zoro #
G9788688
UPC #
840183601362
Country of Origin
Unknown

Dimensions

Width
14.72 in
Cable Length
8.20 ft
Height
0.79 in
Depth
5.47 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Features
Environmentally Friendly; Programmable Keys
Interface
USB
Standards
CE, VDE, cURus, FCC, VCCI, C-Tick, BSMI, WHQL.
Includes
Operating instructions in hard copy, (2) Plug-in feet.
Number of Keys
88
Platform Supported
Mac, PC, Unix
Series
XS
Device Supported
Computer
System Requirements
Operating Systems: Windows XP, Windows 2000, Windows XP embedded, Vista, Linux, Mac, UNIX, Sun.
Pointing Device Type
Trackball
Keyswitch Technology
ML

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.