Zoro Homepage

Black 15 Ultraslim Usb Ps/2 103 Mechani

  • Mfr # G84-5200LCMEU-2

  • Zoro # G9781730


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Black
Features
Programmable Keys
Height
0.71 in
Standards
UL Listed Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G84-5200LCMEU-2
Zoro #
G9781730
UPC #
840183601287
Country of Origin
Unknown

Dimensions

Height
0.71 in
Cable Length
8.20 ft
Depth
5.47 in
Width
14.72 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Features
Programmable Keys
Standards
UL Listed Certification
Includes
Adapter (USB port on PS/2 plug), Operating instructions in hard copy, (2) Plug-in feet.
Interface
USB
Recycled
No
System Requirements
Operating Systems: Windows XP, Windows 2000, Windows XP embedded, Vista, Linux, Mac, UNIX, Sun.
Series
XS
Keyswitch Technology
ML

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.