Zoro Homepage

Black 15 Ultraslim Usb Trackball 83 Mec

  • Mfr # G84-4420LUBEU-2

  • Zoro # G9780979


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Black
Includes
Operating Instructions.
Features
Optical Trackball; Slim
Cable Length
5.74 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G84-4420LUBEU-2
Zoro #
G9780979
UPC #
840183601218
Country of Origin
Unknown

Dimensions

Cable Length
5.74 ft
Height
0.77 in
Depth
5.47 in
Width
14.57 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Includes
Operating Instructions.
Features
Optical Trackball; Slim
Standards
c-tick, GOST-R, UL, VCCI, CE, FCC, VDE, BSMI.
Number of Keys
83
Interface
USB
Keyswitch Technology
ML
Pointing Device Type
Trackball
Built-in Devices
Mouse

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.