Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black 4 Ultraslim Usb 21 Mechanical Key

  • Mfr # G84-4700LUCUS-2

  • Zoro # G9783648


product price: $67.25
/ea

Key Features

Corded/Wireless
Corded
Color
Black
Depth
5.20 in
Interface
USB
Features
Programmable Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G84-4700LUCUS-2
Zoro #
G9783648
UPC #
840183601263
Country of Origin
Unknown

Dimensions

Depth
5.20 in
Cable Length
5.74 ft
Width
3.54 in
Height
1.42 in
Keyboard/Keypad Width
3.54 in
Keyboard/Keypad Cable Length
5.74 ft
Keyboard/Keypad Depth
5.20 in

Details

Item
Keypad
Corded/Wireless
Corded
Color
Black
Interface
USB
Features
Programmable Keys
Includes
Keypad G84-4700 Operating instructions in hard copy
Number of Keys
21
Keyswitch Technology
ML
Keyboard/Keypad Features
Programmable Keys
Keyboard/Keypad Connectivity Technology
Cable

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.