Zoro Homepage

Black Flat Cover Usb 104+4 Quiet Lasered

  • Mfr # EZN-0800EU-2

  • Zoro # G9777759


product price: $55.35
/ea

Key Features

Color
Black
Compatible With
Computer
Standards
UL Listed Certification
Features
Disinfectant
Number of Keys
104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZN-0800EU-2
Zoro #
G9777759
UPC #
840183600037
Country of Origin
Unknown

Dimensions

Keyboard/Keypad Depth
6.85"
Keyboard/Keypad Height
0.75"
Keyboard/Keypad Width
18.19"

Details

Item
Keyboard
Color
Black
Compatible With
Computer
Standards
UL Listed Certification
Features
Disinfectant
Number of Keys
104
Interface
USB 2.0
Hot Keys
Sleep, Calculator, Browser, Email
Keyswitch Technology
LPK
Keyboard/Keypad Connectivity Technology
Cable

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.