Zoro Homepage

Black Optical Scroll Wheel. Includes Ps/

  • Mfr # M-5450

  • Zoro # G1838983


product price: $11.85
/ea

Key Features

Color
Black
Cable Length
6.56 ft
Corded/Wireless
Corded
Number of Buttons
3
Includes
Adapter (USB port on PS/2 plug), Operating instructions in hard copy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-5450
Zoro #
G1838983
UPC #
4025112056994
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft
Width
2.6 in
Height
4.7 in
Length
1.6 in

Details

Item
Mouse
Color
Black
Corded/Wireless
Corded
Number of Buttons
3
Includes
Adapter (USB port on PS/2 plug), Operating instructions in hard copy
Pointing Device Host Interface
PS/2, USB
System Requirements
Operating system: Windows XP.
Ergonomic Design
Symmetrical
Movement Detection
Optical
Movement Resolution
1000 dpi
Scroller Type
Scroll Wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.