Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Usb 104+4 Whisper Quiet Keys Laser

  • Mfr # JK-0800EU-2

  • Zoro # G9789869


product price: $14.25
/ea

Key Features

Corded/Wireless
Corded
Color
Black
Height
0.79 in
Cable Length
5.91 ft
Standards
UL Listed Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-0800EU-2
Zoro #
G9789869
UPC #
840183604158
Country of Origin
Unknown

Dimensions

Height
0.79 in
Cable Length
5.91 ft
Depth
6.69 in
Width
18.03 in
Keyboard/Keypad Depth
6.69 in
Keyboard/Keypad Width
18.03 in
Keyboard/Keypad Cable Length
5.91 ft

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Standards
UL Listed Certification
Includes
KC 1000 Keyboard Operating Instructions in hard copy
Number of Keys
104
Key Layout
QWERTY
Features
Environmentally Friendly; Wear Resistant
Interface
USB
Keyswitch Technology
LPK
Hot Keys
Sleep, Email, Calculator, Browser
Recycled
No
Keys Layout
QWERTY
Keyboard/Keypad Connectivity Technology
Cable
Environmentally Friendly
Yes
Keyboard/Keypad Features
Wear Resistant

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.