Zoro Homepage

Black Usb Pcsc/Emv Smart Card Reader 104

  • Mfr # JK-A0100EU-2

  • Zoro # G9787227


product price: $47.79
/ea

Key Features

Corded/Wireless
Corded
Color
Black
Standards
GS
Key Layout
QWERTZ
Includes
Operating Instructions in Hard Copy.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-A0100EU-2
Zoro #
G9787227
UPC #
840183604387
Country of Origin
Unknown

Dimensions

Depth
7.40 in
Width
18.03 in
Height
1.81 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Standards
GS
Key Layout
QWERTZ
Includes
Operating Instructions in Hard Copy.
Number of Keys
104
Features
Environmentally Friendly
Interface
USB
Keyswitch Technology
Mechanical

Description

CHERRY KC 1000 SC - Cable Connectivity - USB Interface - 104 Key(s) - English (US) - QWERTZ Layout - Mechanical Keyswitch - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.