Zoro Homepage

Black Usb Us Intl 104+6 Key Layout

  • Mfr # JK-1600EU-2

  • Zoro # G9789844


product price: $39.99
/ea

Key Features

Corded/Wireless
Corded
Color
Black
Number of Keys
104
Depth
5.12 in
Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-1600EU-2
Zoro #
G9789844
UPC #
840183604257
Country of Origin
Unknown

Dimensions

Depth
5.12 in
Height
0.59 in
Width
17.32 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Number of Keys
104
Interface
USB
Includes
Operating Instructions In Hard Copy.
Key Layout
QWERTZ
Standards
UL Listed Certification
Recycled
No
Keyswitch Technology
SX
Hot Keys
Multimedia

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.