Zoro Homepage

Corded-Black, 18, Ultraslim, Us Intl 104 Layout W/ 10 Additional

  • Mfr # JK-8500EU-2

  • Zoro # G0008752


product price: $30.59
/ea

Key Features

Corded/Wireless
Corded
Color
Black
Interface
USB
Depth
6.42 in
Includes
Operation Manual.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-8500EU-2
Zoro #
G0008752
UPC #
840183604325
Country of Origin
Unknown

Dimensions

Depth
6.42 in
Height
0.71 in
Width
18.23 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Interface
USB
Includes
Operation Manual.
Number of Keys
104
Standards
UL Listed Certification
Features
Blue Angel Certified; Splash Proof
Key Layout
QWERTY
Keyswitch Technology
Scissors
Platform Supported
Windows
Hot Keys
Browser, Calculator, Email, Lock, Mute, Next Track, Play/Pause, Previous Track, Volume Down, Volume Up
Recycled
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.