DW 3000 Wireless kb+mouse bundle, French 105+4 whisper quiet keys, black, 3 botton mouse, nano

  • Mfr # JD-0710FR-2

  • Zoro # G316517619


product price: $58.75
/ea

Key Features

Keyboard/Keypad Wireless Technology
RF
Movement Resolution (dpi)
1200
Hot Keys
Email, Calculator, Browser, Sleep
Pointing Device Wireless Technology
RF
Keyboard/Keypad Width
18.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-0710FR-2
Zoro #
G316517619
UPC #
840184000000
Country of Origin
China

Dimensions

Keyboard/Keypad Width
18.03 in
Pointing Device Height
1.46 in
Height
0.79 in
Keyboard/Keypad Depth
6.69 in
Battery Size Supported
AA, AAA
Pointing Device Width
2.44 in
Pointing Device Depth
4.29 in
Keyboard/Keypad Height
0.79 in

Details

Keyboard/Keypad Wireless Technology
RF
Movement Resolution (dpi)
1200
Hot Keys
Email, Calculator, Browser, Sleep
Pointing Device Wireless Technology
RF
Keyboard/Keypad Connectivity Technology
Wireless
Ergonomic Fit
Symmetrical
Movement Detection
Optical
Scroller Type
Scroll Wheel
Interfaces
USB
Item
Keyboard & Mouse
Pointing Device Connectivity Technology
Wireless

Description

DW 3000 Wireless kb+mouse bundle, French 105+4 whisper quiet keys, black, 3 botton mouse, nano receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.