Zoro Homepage

Gentix 4K- Black Optical Mouse Up To 3600 Dpi W/Solid Rubber Sides

  • Mfr # JK-A0400EU-2

  • Zoro # G9985878


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Black
Number of Keys
104
Depth
18.03 in
Height
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-A0400EU-2
Zoro #
G9985878
UPC #
840183604431
Country of Origin
Unknown

Dimensions

Depth
18.03 in
Height
1.81 in
Width
7.40 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Number of Keys
104
Features
Blue Angel Certified; Environmentally Friendly; Ergonomic
Standards
TAA Compliant
Interface
USB
Device Supported
Thin Client
Platform Supported
Linux, PC, Windows
Keyswitch Technology
LPK

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.