Zoro Homepage

Gentix 4K- Black Optical Mouse Up To 3600 Dpi W/Solid Rubber Sides

  • Mfr # JM-0340-2

  • Zoro # G1831222


product price: $24.95
/ea

Key Features

Color
Black
Corded/Wireless
Corded
Number of Buttons
6
Includes
GENTIX 4K Corded Mouse, Operating Instructions in Hard Copy
Ergonomic Design
Symmetrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM-0340-2
Zoro #
G1831222
UPC #
4025112089992
Country of Origin
Unknown

Dimensions

Hand/Palm Size
Small/Large

Details

Item
Mouse
Color
Black
Corded/Wireless
Corded
Number of Buttons
6
Includes
GENTIX 4K Corded Mouse, Operating Instructions in Hard Copy
Ergonomic Design
Symmetrical
Pointing Device Host Interface
USB
Green Environmental Attribute
Environmentally Friendly
Device Supported
Desktop PC
Scroller Type
Scroll Wheel
Movement Detection
Optical
Movement Resolution
3600 dpi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.