
KC 200 MX MECHANICAL KEYBOARD
Mfr # G80-3950LHBUS-2
Zoro # G721706493
product price: $83.25
/ea
Free Shipping & Returns
Key Features
Number of Keys
108
Keyboard/Keypad Width
16.93 in
Keyboard/Keypad Connectivity Technology
Cable
Keystroke Life
50 Million Cycle
Hot Keys
Volume Control, Calculator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G80-3950LHBUS-2
Zoro #
G721706493
UPC #
887276796253
Country of Origin
China
Dimensions
Keyboard/Keypad Width
16.93 in
Height
1.81 in
Keyboard/Keypad Depth
4.80 in
Keyboard/Keypad Cable Length
5.25 ft
Details
Item
Keyboard
Number of Keys
108
Keyboard/Keypad Connectivity Technology
Cable
Keystroke Life
50 Million Cycle
Hot Keys
Volume Control, Calculator
Color
Dual Color
Includes
KC 200 MX Keyboard Manual
Power Source
USB
Anti-ghosting
Yes
Keyboard/Keypad Features
LED Indicator, Quiet Keys, Slim, N-key Rollover
Environmentally Friendly
Yes
Keyswitch Technology
Mechanical/MX
Operating System Compatibility
Windows 8, Windows 10, Windows 7, Windows 11
Interface
USB Type A
Platform Supported
PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.