Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KC 500 MX LP TKL MECHANICAL KYBRD

  • Mfr # G8A-25550HOAUS-29

  • Zoro # G022781823


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Operating System Compatibility
Windows 7, Windows 10
Keyboard/Keypad Width
4.88 in
Keyboard/Keypad Cable Length
5.91 ft
Security Algorithms
128-bit AES
Includes
MX25500 Gaming KeyboardKeycapsManualUSB-Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A-25550HOAUS-29
Zoro #
G022781823
UPC #
840183608972
Country of Origin
China

Dimensions

Keyboard/Keypad Width
4.88 in
Keyboard/Keypad Cable Length
5.91 ft
Height
0.83 in
Keyboard/Keypad Length
16.79 in

Details

Operating System Compatibility
Windows 7, Windows 10
Security Algorithms
128-bit AES
Includes
MX25500 Gaming KeyboardKeycapsManualUSB-Cable
Power Source
USB
Keystroke Life
100 Million Cycle
Number of Keys
87
Backlight
Yes
Item
Gaming Keyboard
Interface
USB Type C
Keyboard/Keypad Connectivity Technology
Cable
Keyswitch Technology
CHERRY MX Low Profile 2.0 Ivory
Keyboard/Keypad Features
Quick-Toggle Switch, Wear Resistant, N-key Rollover, Adjustable Backlighting, Low-profile Keys, Quiet Keys, Detachable Cable, Abrasion Resistant, Illuminated, Slim, LED Indicator, Adjustable Feet, Robust, Metal Plated Keys, Adjustable Tilt
Standards
CEUKCAKCC
Compatible Devices
Desktop Computer
Hot Keys
Windows Key
Anti-ghosting
Yes
Color
Gray
Backlight Type
LED
Platform Supported
PC

Description

CHERRY KC 500 MX LP TKL MECHANICAL KYBRD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.