KC 6000 SLIM SILVER CORDED KEYBOARD F/ MAC US
- Mfr # JK-1610US-1
- Zoro # G9858329
product price:Â
$
39.49
/ea
Key Features
Color
White, Silver
Keyboard/Keypad Connectivity Technology
Cable
Keyswitch Technology
Scissors
Standards
UL Listed Certification
Keyboard/Keypad Width
17.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JK-1610US-1
- Zoro #
- G9858329
- UPC #
- 840183604264
- Country of Origin
- Unknown
- Item
- Keyboard
- Color
- White, Silver
- Keyboard/Keypad Connectivity Technology
- Cable
- Keyswitch Technology
- Scissors
- Standards
- UL Listed Certification
- Interface
- USB
- Platform Supported
- Mac OS
Dimensions
- Keyboard/Keypad Width
- 17.32 in
- Height
- 0.59 in
- Keyboard/Keypad Depth
- 5.12 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.