
KC1000 Black, 105+4 hot keys, whisper quiet keys, abrasion resistant key labelling, German layout
Mfr # JK-0800DE-2
Zoro # G216487982
product price: $22.35
/eaKey Features
Keyboard/Keypad Width
18.03 in
Height
0.79 in
Hot Keys
Calculator, Sleep, Email, Internet
Color
Black
Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JK-0800DE-2
Zoro #
G216487982
UPC #
4025112081316
Country of Origin
China
Dimensions
Keyboard/Keypad Width
18.03 in
Height
0.79 in
Keyboard/Keypad Depth
6.69 in
Keyboard/Keypad Cable Length
5.91 ft
Details
Hot Keys
Calculator, Sleep, Email, Internet
Color
Black
Interface
USB
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Wear Resistant
Item
Keyboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.