Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KW 9200 MINI, Rechargeable multi-device compact keyboard with 2.4 GHz wireless, Bluetooth 5.0 and

  • Mfr # JK-9250US-2

  • Zoro # G616426345


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Keyboard/Keypad Width
11.63 in
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Keyswitch Technology
SX
Keyboard/Keypad Features
Detachable Cable
Operating System Compatibility
ChromeOS, Windows 10, Windows 11, Android, Windows 7, Windows 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-9250US-2
Zoro #
G616426345
UPC #
840184000000
Country of Origin
China

Dimensions

Keyboard/Keypad Width
11.63 in
Adjustable Height
Yes
Height
1.06 in
Keyboard/Keypad Depth
5.05 in

Details

Item
Keyboard
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Keyswitch Technology
SX
Keyboard/Keypad Features
Detachable Cable
Operating System Compatibility
ChromeOS, Windows 10, Windows 11, Android, Windows 7, Windows 8
Wireless Receiver Interface
USB Type A
Frequency
2.40 GHz
Color
Black
Compatible Devices
Desktop Computer, Notebook, Tablet
Environmentally Friendly
Yes
Platform Supported
PC
Includes
KW 9200 MINI Keyboard Receiver Cable USB-A / USB-C Operating Instructions Transport Bag
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Power Source
Battery
Interface
USB Type C
Bluetooth Version
5

Description

KW 9200 MINI, Rechargeable multi-device compact keyboard with 2.4 GHz wireless, Bluetooth 5.0 and cable connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.