Zoro Homepage

Light Gray 16 Usb Touchpad 104 Mx Laser

  • Mfr # G80-11900LUMEU-0

  • Zoro # G9778319


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Light Gray
Cable Length
5.74 ft
Width
16.34 in
Height
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G80-11900LUMEU-0
Zoro #
G9778319
UPC #
840183600099
Country of Origin
Unknown

Dimensions

Cable Length
5.74 ft
Width
16.34 in
Height
1.46 in
Depth
7.60 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Light Gray
Key Layout
QWERTY
Features
Programmable Keys
Standards
CE, VDE/ÜG, FCC DoC Cl. B, cURus, C-Tick, VCCI Cl. 2.
Includes
Operating instructions in hard copy.
Number of Keys
104
Interface
USB
Device Supported
Computer
System Requirements
Operating System(s): Microsoft Windows 98, Microsoft Windows ME, Microsoft Windows 2000, Microsoft Windows XP.
Platform Supported
PC
Pointing Device Type
TouchPad
Keyswitch Technology
Mechanical/MX

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.