Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lpos Black 17 Usb 3-Track Msr 131 Keys

  • Mfr # G86-71410EUADAA

  • Zoro # G9791418


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
LPOS QWERTY Keyboard Printed instructions Keycap puller 2 Plug-in feet
Number of Keys
131
Key Layout
QWERTY
Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G86-71410EUADAA
Zoro #
G9791418
UPC #
840183602451
Country of Origin
Unknown

Dimensions

Cable Length
6.07 ft
Keyboard/Keypad Cable Length
6.07 ft
Height
1.4 in
Width
17.4 in
Depth
7.2 in

Details

Item
TouchPad
Color
Black
Includes
LPOS QWERTY Keyboard Printed instructions Keycap puller 2 Plug-in feet
Number of Keys
131
Key Layout
QWERTY
Interface
USB
Features
Environmentally Friendly; Dust Resistant, Plug & Play, Programmable, Relegendable Keys, Spill Resistant
Number of Relegendable Keys
42
Keystroke Life
20 Million Cycle
Keyswitch Technology
Switch
Pointing Device Type
TouchPad
Number of Programmable Keys
131
Built-in Devices
Magnetic Stripe Reader
Series
LPOS
Keyboard/Keypad Features
Relegendable Keys, Spill Resistant, Plug & Play, Dust Resistant, Programmable
Environmentally Friendly
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.