Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lpos Black 17 Usb Touchpad 127 Keys Ip

  • Mfr # G86-71401EUADAA

  • Zoro # G9791899


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
LPOS QWERTY KeyboardQuick GuideCherry Tools Configuration Software and UPOS Drivers CD ROM
Keyboard/Keypad Features
Dust Resistant, Spill Resistant, Plug & Play, Programmable, Relegendable Keys
Connection
Wired
Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G86-71401EUADAA
Zoro #
G9791899
UPC #
840183602345
Country of Origin
Unknown

Dimensions

Height
36 in
Keyboard/Keypad Cable Length
6.07 ft
Width
36.8 ft
Depth
15.2 ft

Details

Color
Black
Includes
LPOS QWERTY KeyboardQuick GuideCherry Tools Configuration Software and UPOS Drivers CD ROM
Keyboard/Keypad Features
Dust Resistant, Spill Resistant, Plug & Play, Programmable, Relegendable Keys
Connection
Wired
Interface
USB
Keyswitch Technology
Switch
Keystroke Life
25 Million Cycle
Number of Relegendable Keys
42
Key Layout
QWERTY
Number of Keys
127
Number of Programmable Keys
127
Built-in Devices
Magnetic Stripe Reader
Item
TouchPad

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.