Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lpos Black 17.5 Usb 131 Keys Ip 54 Lase

  • Mfr # G86-71400EUADAA

  • Zoro # G9793947


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Number of Relegendable Keys
42
Color
Black
Number of Keys
131
Includes
LPOS QWERTY Keyboard Printed instructions Key removal device 2 x Pluggable feet
Depth
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G86-71400EUADAA
Zoro #
G9793947
UPC #
840183602253
Country of Origin
Unknown

Dimensions

Depth
7.2 in
Keyboard/Keypad Cable Length
6.07 ft
Width
17.4 in
Height
1.4 in

Details

Number of Relegendable Keys
42
Color
Black
Number of Keys
131
Includes
LPOS QWERTY Keyboard Printed instructions Key removal device 2 x Pluggable feet
Key Layout
QWERTY
Keyswitch Technology
Switch
Environmentally Friendly
Yes
Number of Programmable Keys
131
Interface
USB
Item
POS Keyboard
Keyboard/Keypad Features
Plug & Play, Spill Resistant, Relegendable Keys, Programmable, Dust Resistant

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.