Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lt Gray 11 Ultraslim 83 Mechanical Keys

  • Mfr # G84-4100LCAUS-0

  • Zoro # G9780647


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Connector Type
Wired
Color
Light Gray
Height
1.1 in
Number of Keys
83
Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G84-4100LCAUS-0
Zoro #
G9780647
UPC #
840183600709
Country of Origin
Unknown

Dimensions

Height
1.1 in
Width
11.1 in
Depth
5.2 in
Cable Length
5.74 ft
Keyboard/Keypad Cable Length
5.74 ft

Details

Item
POS Keyboard
Connector Type
Wired
Color
Light Gray
Number of Keys
83
Interface
USB
Keystroke Life
50 Million Cycle
Keyswitch Technology
Switch
Includes
Ultraslim G84-4100 POS Keyboard Adapter (USB socket on PS/2 plug) Operating instructions in hard copy
Environmentally Friendly
Yes
Connection
Wired

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.