Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lt Gray 15 Ultraslim Ps2 Trackball 83 M

  • Mfr # G84-4420LPBEU-0

  • Zoro # G9781189


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Number of Keys
83
Features
Slim
Cable Length
5.74 ft
Standards
c-tickGOST-RULVCCICEFCCVDEBSMI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G84-4420LPBEU-0
Zoro #
G9781189
UPC #
840183601188
Country of Origin
Unknown

Dimensions

Cable Length
5.74 ft
Keyboard/Keypad Height
0.77"
Keyboard/Keypad Width
14.57 in
Keyboard/Keypad Depth
5.47 in
Keyboard/Keypad Cable Length
5.74 ft
Height
0.77 in

Details

Item
Trackball
Color
Light Gray
Number of Keys
83
Features
Slim
Standards
c-tickGOST-RULVCCICEFCCVDEBSMI
Interface
PS/2
Keyswitch Technology
ML
Keyboard/Keypad Connectivity Technology
Cable
Pointing Device Type
Trackball
Keyboard/Keypad Features
Slim
Includes
Compact-Keyboard G84-4400 Operation Instructions
Built-in Devices
Mouse

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.