Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lt Gray 15 Ultraslim Usb Trackball 83 M

  • Mfr # G84-4420LUBEU-0

  • Zoro # G9781259


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Light Gray
Width
14.57 in
Cable Length
5.74 ft
Features
Slim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G84-4420LUBEU-0
Zoro #
G9781259
UPC #
840183601201
Country of Origin
Unknown

Dimensions

Width
14.57 in
Cable Length
5.74 ft
Depth
5.47 in
Height
0.77 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Light Gray
Features
Slim
Number of Keys
83
Includes
Operating Instructions.
Interface
USB
Standards
c-tick, GOST-R, UL, VCCI, CE, FCC, VDE, BSMI.; TAA Compliant
Keyswitch Technology
ML
Pointing Device Type
Trackball

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.