Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lt Gray 4 Ultraslim Usb 21 Mechanical K

  • Mfr # G84-4700LUCUS-0

  • Zoro # G9783158


product price: $70.69
/ea

Key Features

Corded/Wireless
Corded
Color
Light Gray
Number of Keys
21
Features
Programmable Keys
Height
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G84-4700LUCUS-0
Zoro #
G9783158
UPC #
840183601256
Country of Origin
Unknown

Dimensions

Height
1.42 in
Depth
3.54 in
Width
5.20 in
Keyboard/Keypad Depth
3.54 in
Keyboard/Keypad Width
5.20 in

Details

Item
Keypad
Corded/Wireless
Corded
Color
Light Gray
Number of Keys
21
Features
Programmable Keys
Standards
C-TickcULusVCCICEFCCVDEBSMI
Includes
Keypad G84-4700 Operating instructions in hard copy
Interface
USB
Keyswitch Technology
ML
Keyboard/Keypad Features
Programmable Keys
Keyboard/Keypad Connectivity Technology
Cable

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.