Zoro Homepage

Lt Gray Optical Scroll Wheel Includes Ps

  • Mfr # M-5400

  • Zoro # G1856903


product price: $14.85
/ea

Key Features

Color
Light Gray
Cable Length
6.56 ft
Corded/Wireless
Corded
Scroller Type
Scroll Wheel
Ergonomic Design
Symmetrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-5400
Zoro #
G1856903
UPC #
4025112056789
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft

Details

Item
Mouse
Color
Light Gray
Corded/Wireless
Corded
Scroller Type
Scroll Wheel
Ergonomic Design
Symmetrical
Movement Detection
Optical
System Requirements
Operating system: Windows XP.
Pointing Device Host Interface
USB
Movement Resolution
1000 dpi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.