Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lt Grey Flat Cover Usb 104+4 Quiet Laser

  • Mfr # EZN-0800EU-0

  • Zoro # G9779694


product price: $46.99
/ea

Key Features

Color
Light Gray
Compatible With
Computer
Number of Keys
104
Interface
USB 2.0
Standards
UL Listed Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZN-0800EU-0
Zoro #
G9779694
UPC #
840183600020
Country of Origin
Unknown

Dimensions

Keyboard/Keypad Height
0.75"
Keyboard/Keypad Width
18.20 in
Keyboard/Keypad Depth
6.90 in
Height
0.75 in

Details

Item
Keyboard
Color
Light Gray
Compatible With
Computer
Number of Keys
104
Interface
USB 2.0
Standards
UL Listed Certification
Hot Keys
Email, Sleep, Browser, Calculator
Keyswitch Technology
LPK
Keyboard/Keypad Connectivity Technology
Cable
Keys Layout
QWERTY
Compatible Devices
Computer
Includes
EZClean KC1000 Covered Keyboard Silicone Cover Quick Guide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.