
Multi-Device compact keyboard with three Bluetooth Channels.Color - Agave Green
Mfr # JK-7100US-18
Zoro # G816426312
product price: $59.89
/eaKey Features
Color
Green
Number of Batteries Supported
2
Keyboard/Keypad Width
11.61 in
Hot Keys
Windows Key
Platform Supported
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JK-7100US-18
Zoro #
G816426312
UPC #
840184000000
Country of Origin
China
Dimensions
Keyboard/Keypad Width
11.61 in
Battery Size Supported
AAA
Details
Color
Green
Number of Batteries Supported
2
Hot Keys
Windows Key
Platform Supported
PC
Compatible Devices
Notebook, Tablet, Smartphone
Keyswitch Technology
Scissors
Keyboard/Keypad Features
LED Indicator, Adjustable Height, Battery Indicator, Slim, Adjustable Feet, Multi-host Support
Mounting
Compact
Bluetooth Version
5.1
Battery Included
Yes
Item
Keyboard
Keyboard/Keypad Wireless Operating Distance
33 ft
Operating System Compatibility
Windows 7
Includes
KW 7100 Keyboard 2 x AAA Battery Manual Pouch
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Connectivity Technology
Wireless
Power Source
Battery
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.