Zoro Homepage

Pale Gray Black Base Pcsc/Emv Smart Card

  • Mfr # ST-1144UB

  • Zoro # G9794769


product price: $39.89
/ea

Key Features

Color
Light Gray, Black
Connector Type
Cable
Width
2.2"
Depth
3"
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-1144UB
Zoro #
G9794769
UPC #
840183605582
Country of Origin
Unknown

Dimensions

Width
2.2"
Depth
3"
Height
2"

Details

Item
Smart Card Reader
Color
Light Gray, Black
Connector Type
Cable
Compatible With
Contact
Host Interface
USB 2.0

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.