Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spos Black 14 Usb 3-Track Msr Touchpad.

  • Mfr # G86-61411EUADAA

  • Zoro # G9785370


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Black
Features
Dust Resistant, Plug & Play, Programmable, Relegendable Keys, Spill Resistant
Number of Keys
123
Key Layout
QWERTY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G86-61411EUADAA
Zoro #
G9785370
UPC #
840183601720
Country of Origin
Unknown

Dimensions

Cable Length
6.07 ft

Details

Item
POS Keyboard
Corded/Wireless
Corded
Color
Black
Features
Dust Resistant, Plug & Play, Programmable, Relegendable Keys, Spill Resistant
Number of Keys
123
Key Layout
QWERTY
Includes
Printed instructions, Keycap puller, 2 Plug-in feet.
Interface
USB
Number of Relegendable Keys
60
Keystroke Life
25 Million Cycle
Series
SPOS
Pointing Device Type
TouchPad
Number of Programmable Keys
123
Built-in Devices
Magnetic Stripe Reader
Keyswitch Technology
Switch

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.