Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STREAM KEYBOARD, corded, black UK English

  • Mfr # JK-8500DE-2

  • Zoro # G716426351


product price: $45.99
/ea

Key Features

Keyboard/Keypad Depth
6.42 in
Keyboard/Keypad Width
18.23 in
Keyboard/Keypad Features
Plug and Play
Platform Supported
PC, Windows
Height
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-8500DE-2
Zoro #
G716426351
UPC #
840184000000
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
6.42 in
Keyboard/Keypad Width
18.23 in
Height
0.71 in

Details

Keyboard/Keypad Features
Plug and Play
Item
Keyboard
Platform Supported
PC, Windows
Environmentally Friendly
Yes
Interface
USB
Keyswitch Technology
Scissors
Number of Keys
105
Color
Black
Includes
STREAM Keyboard Operating instructions
Keyboard/Keypad Connectivity Technology
Cable
Number of Hot Keys
10
Hot Keys
Calculator, Browser, Next Track, MS Office, Volume Up, Play/Pause, Previous Track, Email, Lock
Environmental Certification
Blue Angel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.