Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THE MA 3.0 UNI IS AND ADJUSTABLE AND UNIVERSAL MICROPHONE ARM THAT ALLOWS YOU MORE SPACE TO WORK.

  • Mfr # JA-0800

  • Zoro # G216470243


product price: $66.69
/ea

Key Features

Maximum Load Capacity
3.31 lb
Depth
2.28 in
Height
44.09 in
Device Supported
Microphone
Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JA-0800
Zoro #
G216470243
UPC #
840184000000
Country of Origin
Unknown

Dimensions

Depth
2.28 in
Height
44.09 in
Width
3.15 in

Details

Maximum Load Capacity
3.31 lb
Device Supported
Microphone
Color
Black
Features
Adjustable Angle, Sturdy, Swivel, Adjustable Arm, Adjustable
Material
Aluminum
Item
Mounting Arm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.