Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra-flat design keyboard with Mac layout and USB-C connection

  • Mfr # JK-1620US-1

  • Zoro # G316480272


product price: $32.99
/ea

Key Features

Power Source
USB
Height
0.59 in
Keyboard/Keypad Connectivity Technology
Cable
Operating System Compatibility
Mac OS X 10.13 High Sierra
Keyboard/Keypad Width
17.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-1620US-1
Zoro #
G316480272
UPC #
840183606183
Country of Origin
China

Dimensions

Height
0.59 in
Keyboard/Keypad Width
17.32 in
Keyboard/Keypad Depth
5.12 in

Details

Item
Keyboard
Power Source
USB
Keyboard/Keypad Connectivity Technology
Cable
Operating System Compatibility
Mac OS X 10.13 High Sierra
Platform Supported
Mac
Keyboard/Keypad Features
Numeric Keypad
Keyswitch Technology
SX
Interface
USB Type C
Color
Silver
Environmentally Friendly
Yes
Includes
KC 6000C For Mac Corded Mac Keyboard Operating Instructions in Hard Copy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.