Zoro Homepage

Usb Black 3 Button 1200 Dpi

  • Mfr # JM-0800-2

  • Zoro # G1856370


product price: $7.95
/ea

Key Features

Color
Black
Features
Environmentally Friendly
Corded/Wireless
Corded
Number of Buttons
3
Length
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM-0800-2
Zoro #
G1856370
UPC #
4025112083341
Country of Origin
Unknown

Dimensions

Length
4.3 in
Width
2.4 in
Height
1.5 in

Details

Item
Mouse
Color
Black
Features
Environmentally Friendly
Corded/Wireless
Corded
Number of Buttons
3
Includes
Operating Instructions in Hard Copy
Standards
UL Listed Certification, GS.
Movement Detection
Optical
Device Supported
Workstation
Movement Resolution
1200 dpi
Pointing Device Host Interface
USB 2.0
Scroller Type
Scroll Wheel
Ergonomic Design
Symmetrical

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.