Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless 104+4 Keys Black 128 Bit Aes En

  • Mfr # JD-0410EU-2

  • Zoro # G9800308


product price: $49.69
/ea

Key Features

Corded/Wireless
Wireless
Connector Type
RF
Color
Black
Ergonomic Design
Symmetrical
Width
18.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-0410EU-2
Zoro #
G9800308
UPC #
840183603847
Country of Origin
Unknown

Dimensions

Width
18.11 in
Depth
6.50 in
Height
0.59 in
Pointing Device Depth
4.53 in
Pointing Device Height
1.38 in
Battery Size
AA, AAA
Pointing Device Width
2.36 in

Details

Item
Keyboard & Mouse
Corded/Wireless
Wireless
Connector Type
RF
Color
Black
Ergonomic Design
Symmetrical
Key Layout
QWERTY
Interface
USB
Standards
UL Listed Certification
Features
Environmentally Friendly
Number of Buttons
3
Includes
(1) Signal Receiver, USB Charger Cable, Operating Instructions in Hard Copy, (2) LSD NiMH Batteries (Type AAA), (2) LSD NiMH Batteries (Type AA).
Number of Keys
104
Movement Resolution
2000 dpi
Pointing Device Host Interface
USB
Pointing Device Type
Mouse
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Wireless
Battery Chemistry
Nickel Metal Hydride (NiMH)
Recycled
No
Pointing Device Color
Black
Pointing Device Wireless Technology
RF
Movement Detection
Infrared

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.