Zoro Homepage

Wireless 104+4 Whisper Keys Black 3 Butt

  • Mfr # JD-0710EU-2

  • Zoro # G9785486


product price: $26.25
/ea

Key Features

Corded/Wireless
Wireless
Connector Type
RF
Color
Black
Interface
USB
Ergonomic Design
Symmetrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-0710EU-2
Zoro #
G9785486
UPC #
840183603939
Country of Origin
Unknown

Dimensions

Depth
6.69 in
Width
18.03 in
Height
0.79 in
Battery Size
AA, AAA
Pointing Device Width
2.44 in
Pointing Device Depth
4.29 in
Pointing Device Height
1.46 in

Details

Item
Keyboard & Mouse
Corded/Wireless
Wireless
Connector Type
RF
Color
Black
Interface
USB
Ergonomic Design
Symmetrical
Features
Environmentally Friendly; Battery Indicator, Plug & Play, Quiet Keys, Wear Resistant
Number of Buttons
3
Includes
Battery; Operating Instructions in Hard Copy , (1) Battery (Type AA) , (1) Nano USB Transmission Receiver , (1) Battery (Type AAA).
Standards
UL Listed Certification, GS.
Number of Keys
104
Movement Detection
Optical
Pointing Device Wireless Technology
RF
Scroller Type
Scroll Wheel
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Pointing Device Connectivity Technology
Wireless
Number of Batteries Supported
2
Movement Resolution
1200 dpi
Pointing Device Wireless Operating Frequency
2.48 GHz
Hot Keys
Browser, Calculator, Email, Sleep
Pointing Device Color
Black
Keyswitch Technology
LPK
Pointing Device Wireless Operating Distance
32.81 ft
Recycled
No
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Pointing Device Type
Mouse
Pointing Device Host Interface
USB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.