Zoro Homepage

Wireless Desktop Set

  • Mfr # JD-0520EU-2

  • Zoro # G9803467


product price: $40.99
/ea

Key Features

Corded/Wireless
Wireless
Connector Type
RF
Color
Black
Height
0.87 in
Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-0520EU-2
Zoro #
G9803467
UPC #
840183603861
Country of Origin
Unknown

Dimensions

Height
0.87 in
Depth
6.73 in
Width
18.43 in
Battery Size
AAA
Pointing Device Depth
4.17 in
Pointing Device Height
1.54 in
Pointing Device Width
2.68 in

Details

Item
Keyboard & Mouse
Corded/Wireless
Wireless
Connector Type
RF
Color
Black
Interface
USB
Number of Buttons
5
Ergonomic Design
Right-Handed
Standards
UL Listed Certification
Device Supported
Desktop Computer, Notebook
Pointing Device Connectivity Technology
Wireless
Movement Resolution
1750 dpi
Pointing Device Host Interface
USB
Pointing Device Wireless Technology
RF
Scroller Type
Scroll Wheel
Movement Detection
Infrared
Pointing Device Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.