Zoro Homepage

Wireless Ergonomic 6 Buttons Adjustable

  • Mfr # JW-4500

  • Zoro # G1840018


product price: $26.99
/ea

Key Features

Color
Black
Corded/Wireless
Wireless
Number of Buttons
6
Battery Size
AAA
Includes
Battery; MW 4500 Mouse, (2) batteries (type AAA), (1) nano USB transmission receiver, Operating instructions in hard copy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JW-4500
Zoro #
G1840018
UPC #
4025112088315
Country of Origin
Unknown

Dimensions

Battery Size
AAA

Details

Item
Mouse
Color
Black
Corded/Wireless
Wireless
Number of Buttons
6
Includes
Battery; MW 4500 Mouse, (2) batteries (type AAA), (1) nano USB transmission receiver, Operating instructions in hard copy
Device Supported
Computer
Pointing Device Host Interface
USB
Movement Resolution
1200 dpi
Power Source
Batteries
Scroller Type
Scroll Wheel
Wireless Operating Frequency
2.40 GHz
Pointing Device Wireless Technology
Radio Frequency
Standards
UL Listed Certification
Ergonomic Design
Right-handed
Battery Capacity
1200 mAh
Movement Detection
Optical

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.