Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XTRFY MX 2.0S WIRED GAMING KEYBOARD

  • Mfr # G80-3821LJBUS-2

  • Zoro # G421705086


product price: $92.65
/ea
Free Shipping & Returns

Key Features

Anti-ghosting
Yes
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Length
16.85 in
Hot Keys
Volume Up, Play/Pause, Browser, Volume Down, Next Track, CHERRY Button, Calculator, Previous Track, Windows Lock Key, Mute
Keystroke Life
100 Million Cycle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G80-3821LJBUS-2
Zoro #
G421705086
UPC #
887276843674
Country of Origin
Slovakia

Dimensions

Keyboard/Keypad Length
16.85 in
Keyboard/Keypad Width
5.71 in
Height
1.57 in
Keyboard/Keypad Cable Length
5.91 ft

Details

Anti-ghosting
Yes
Keyboard/Keypad Connectivity Technology
Cable
Hot Keys
Volume Up, Play/Pause, Browser, Volume Down, Next Track, CHERRY Button, Calculator, Previous Track, Windows Lock Key, Mute
Keystroke Life
100 Million Cycle
Item
Gaming Keyboard
Power Source
USB
Keyswitch Technology
MX2A Red
Operating System Compatibility
Windows 7, Windows 8, Windows 10, Windows 11
Interface
USB Type A
Platform Supported
PC
Backlight Type
RGB LED
Keyboard/Keypad Features
N-key Rollover, Abrasion Resistant, Illuminated, LED Indicator, Adjustable Feet
Color Supported
16 Million Colors
Backlight
Yes
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.