XXL MOUSE PAD
Mfr # JA-0510
Zoro # G821707208
product price: $13.15
/eaKey Features
Durability
Fray Resistant, Tear Resistant, Wear Resistant, Waterproof, Anti-slip
Height
0.20 in
Depth
13.78 in
Surface Material
Fabric
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JA-0510
Zoro #
G821707208
UPC #
821456059110
Country of Origin
Multiple
Dimensions
Height
0.20 in
Depth
13.78 in
Size
Extra Extra Large
Width
31.50 in
Details
Durability
Fray Resistant, Tear Resistant, Wear Resistant, Waterproof, Anti-slip
Item
Mouse Pad
Surface Material
Fabric
Material
Rubber
Color
Black
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.