Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 V Battery Powered String Trimmer and Leaf Blower Kit, 400 CFM, Battery Included

  • Mfr # CB7542B-10

  • Zoro # G102678098


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
400 CFM
Voltage
20V
Bare Tool/Battery Included
Battery Included
Battery Capacity
4 Ah
Sound Level
LPA: 90 dB; LWA: 101 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB7542B-10
Zoro #
G102678098
UPC #
39725001344
Country of Origin
Taiwan, Province of China

Dimensions

Line Dia.
0.08 in
Cutting Width
13 in

Details

Maximum Air Flow
400 CFM
Voltage
20V
Bare Tool/Battery Included
Battery Included
Battery Capacity
4 Ah
Sound Level
LPA: 90 dB; LWA: 101 dB
Charge Time
5 mins
Power Source
Battery Powered
Item
String Trimmer and Leaf Blower Kit
Includes
String Trimmer, Leaf Blower, Battery, Charger, (2) Easy Storage Brackets, Nozzle Attachment
Speed Control
Variable Dial
Battery Voltage
20 V
Cordless Tool Battery Type
Lithium Ion
Motor Type
Brushless
Switch Type
Speed Dial
Fan Type
Turbine

Description

LEVEL UP YOUR LAWN CARE GAME¿WITHOUT THE HASSLE OF GAS¿ WITH A CORDLESS STRING TRIMMER AND LEAF BLOWER COMBO SET BUILT FOR POWER AND PERFORMANCE. GET PERFORMANCE AND EFFICIENCY POWERED BY PWRCORE 20™ LITHIUM TECHNOLOGY. FEATURES & BENEFITS:
    CORDELSS STRING TRIMMER & LEAF BLOWER KIT - INCLUDES PWRCORE 20™ BRUSHLESS 20V 13-INCH STRING TRIMMER, BRUSHLESS 20V 400 CFM LEAF BLOWER, 4.0AH LITHIUM-ION BATTERY, CHARGER, (2) EASY STORAGE BRACKETS, AND NOZZLE ATTACHMENT LONGER RUN TIME & BATTERY LIFE ¿ INDUSTRY LEADING PWRCORE 20™ LITHIUM BATTERY TECHNOLOGY WRAPS EACH CELL WITH COOLING MATERIAL TO KEEP THE BATTERY POWERING ON FOR 25% LONGER RUN TIME AND 2X BATTERY LIFE. POWERFUL PERFORMANCE ¿ THE DIGITAL BRUSHLESS MOTOR PROVIDES EFFICIENT, HIGH-PERFORMANCE POWER WITHOUT THE HASSLE OF GAS. EASY STORGAE BRACKET¿ THIS STRING TRIMMER AND BLOWER COMBO KIT COMES EQUIPPED WITH EASY STORAGE HOOK AND BRACKET TO CONVENIENTLY STORE ALL YOUR SKIL PWRCORE 20™ OUTDOOR EQUIPMENT WITH EASE. EASY TO LOAD & DUAL LINE BUMP FEED - PATENTED TWIST LOAD™ HEAD ALLOWS YOU TO INSERT THE .080" LINE AND SIMPLY TWIST TO GET STARTED, WHILE THE DUAL LINE BUMP FEED SEAMLESSLY FEEDS THE LINE WITH A TAP OF THE HEAD. TURBINE FAN - MAXIMIZES LEAF BLOWER PERFORMANCE FOR UP TO 400 CFM OF CLEARING POWER.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.