Shop CHERY INDUSTRIAL
Additional $280.00 delivery surcharge applies per item.
See details
Outdoor Large Metal Storage Shed 20x10FT, Garden Shed for Car, Truck, Bike, Garbage Can, Tool
Mfr # DOUMS1020DG01
Zoro # G911328832
product price:Â $2,644.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DOUMS1020DG01
Zoro #
G911328832
UPC #
-
Country of Origin
China
Description
This 20'X10' garden shed is easy to keep your garden supplies like extra soil, lawn mowers as well as be a garbage storage place. It is also a good option to be a pet house with spacious room. Storage room is always available for storing your small furniture or bicycles. Built with lockable double door and ventilation vent for easily walk in. Overall Product Dimension: 237''x118''x91.3'' LXWXH Package Dimension:87.8 x28.3 x15.4LXWXH Shed Durability: water resistant, fire-retardant,rust-resistant. Specifications: Pieces Included: 1 Shed+Manual+Hardware Material: thickness Steel Tube+ thickness Steel Frame+ thickness Steel plate Color: Anthracite&White as picture Assembly Required: Yes Window Included: Yes Compatible Installation Surfaces: Grass Lawn, Concrete Ground Foundation Required: Yes Floor Included: No Door Style: Double Doors with Lock Level of Assembly: Fully Assembly Needed Adult Assembly Required: Yes,2 person: 6-8h
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.