Outdoor Metal Storage Shed, 20ft x 10ft
Mfr # GP000052
Zoro # G110757365
product price: $1,001.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP000052
Zoro #
G110757365
UPC #
-
Country of Origin
China
Dimensions
Size
20 ft x 10 ft
Description
This is a super spacious and enlarged metal storage shed.Outdoor Dimension:W120.5''x D238.6''x H91.3'', covers up 193.8 sq ft;Thanks to the galvanized steel construction along with a powder-coated finish, the tool storage shed is durable and strong, and won't corrode or be affected by adverse weather conditions.Its double hinged doors in the front allow easy entry and exit.This storage house has 2 vents both in the front and back, ensuring excellent ventilation.It is not only your storage shed, but also your car garage, children's playground.You can place this building in outdoor backyards, gardens, patios.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.