Outdoor Metal Storage Shed, 8ft x 12ft
Mfr # GP000050
Zoro # G210757364
product price: $609.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP000050
Zoro #
G210757364
UPC #
-
Country of Origin
China
Dimensions
Size
8 ft x 12 ft
Description
Designed with durable construction and thicker galvanized steel, this metal shed is rust and UVresistant. It is stronger and more durable than plastic tool rooms, better able to withstand theerosion of the wind and rain and direct sunlight, with a longer service lift. Compared withtraditional wooden models, is more affordable and being pre-fabricated significantly cuts downon expenses relating to materials and labor. This storage shed comes delivered to you as a kitthat and you can follow the instruction to install it with your families and friends. After finishingthe installation of this metal shed, you can enjoy the fun of DIY, get a heavy-duty outdoorstorage unit, but also have an attractive garden shed that will complement your yard. Storagespace, workspace, even pet house, this metal tool shed can handle them all with elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.