Zoro Homepage

Linear Mosaic Tile, Random Size Glass Mosaic Tile for Backsplash, Light Blue, 3 in.x12 in.Sample Swatch

  • Mfr # PMSJB-009-Sam

  • Zoro # G410751261


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Color
Light Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMSJB-009-Sam
Zoro #
G410751261
UPC #
-
Country of Origin
China

Dimensions

Size
Sample - 3" x 12"

Details

Color
Light Blue

Description

COLOR SAMPLE: This is a 3 in. x 12 in. sample swatch to show the colorRandom shade variation gives each tile a unique appearanceReal glass tiles, around 3 lb per sheet.Mesh Backing,need to be grouted.Resistance Type:Rust Resistant; Fade Resistant; Stain Resistant; Heat Resistant; Fire Resistant; Never Fade with TimeGreat for backsplashes, kitchens, showers, and bathroom renovation projects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.