
Adamstown Black Newspaper Wallpaper
Mfr # 3115-64272
Zoro # G222584675
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Width
396 in
Length
20.5 in
Material
Coated Heavyweight Paper
Depth
0.025 in
Application
Prepasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3115-64272
Zoro #
G222584675
UPC #
091212143548
Country of Origin
United States
Dimensions
Width
396 in
Length
20.5 in
Depth
0.025 in
Details
Material
Coated Heavyweight Paper
Application
Prepasted
Color
Black
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.