Amira Cream Stars Wallpaper
Mfr # 4060-347696
Zoro # G022585032
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Length
20.9 in
Depth
0.025 in
Color
Cream
Width
396 in
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4060-347696
Zoro #
G022585032
UPC #
-
Country of Origin
Netherlands
Dimensions
Length
20.9 in
Depth
0.025 in
Width
396 in
Details
Color
Cream
Material
Non Woven
Application
Unpasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.