
Balantine Neutral Weave Wallpaper
Mfr # 4071-70060
Zoro # G922582902
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Length
20.5 in
Color
Neutral
Width
396 in
Depth
0.025 in
Application
Prepasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4071-70060
Zoro #
G922582902
UPC #
034878618647
Country of Origin
United States
Dimensions
Length
20.5 in
Width
396 in
Depth
0.025 in
Details
Color
Neutral
Application
Prepasted
Material
Sure Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.