Zoro Homepage

Brandi Yellow Metallic Faux Tile Wallpaper

  • Mfr # 3119-13093

  • Zoro # G622585449


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Non Woven Blend
Width
396 in
Application
Prepasted
Color
Yellow
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3119-13093
Zoro #
G622585449
UPC #
091212571570
Country of Origin
United States

Dimensions

Width
396 in
Length
20.5 in
Depth
0.025 in

Details

Material
Non Woven Blend
Application
Prepasted
Color
Yellow

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.